• The item cannot be ordered due to missing prices.

Flap disc Fleece 100

Article no.: 566330 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
Colour brown
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566330 100
EAN / GTIN 4045197488855
Manufacturer number 566330 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece flap discs with flaps of abrasive fleece on a glass fibre pad.

Application:

  • For final finishing of surfaces.
  • For removal of colouration, cleaning, and minor tidying up of weld seams.
  • For fine grinding of large areas and for finishing.

Recommended speed 5000 − 5800 rpm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart