{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | radial | |
Disc ⌀ | 115 mm | |
Width at radius | 14 mm | |
Disc thickness | 16 mm | |
Bore ⌀ | 22.23 mm | |
for weld fillet radii | > 8 mm | |
optimised for material | Aluminium; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 566327 115X16 | |
EAN / GTIN | 4007220851968 | |
Manufacturer number | 4007220851968 | |
Manufacturer | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |