• The item cannot be ordered due to missing prices.

Abrasive flap disc POLIFAN-CURVE (ZA) for steel 115X14 mm

Article no.: 566320 115X14

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code ZA
    Grit 40
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description radial
    Disc ⌀ 115 mm
    Width at radius 11 mm
    Disc thickness 14 mm
    Bore ⌀ 22.23 mm
    for weld fillet radii > 5 mm
    optimised for material Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 566320 115X14
    EAN / GTIN 4007220821671
    Manufacturer number 4007220821671

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
    SGP CURVE STEELOX (ZA) in 40 grit for high metal removal rates.

    Application:

    Precise grinding out of weld fillet geometries, chamfering, deburring.
    Medium width version (M) for fillet welds > 5 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart