• The item cannot be ordered due to missing prices.

Flap disc (special ZA) glass fibre pad flat 40

Article no.: 565575 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 40
Shape description flat
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Stainless steel; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565575 40
EAN / GTIN 9003171602548
Manufacturer number 160254

Description

Version:

Abrasive flap disc with zirconium aluminium oxide (ZA) and cooling coating on cotton fabric. Glass fabric pad. For all materials. Very high coating density.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart