• The item cannot be ordered due to missing prices.

769F abrasive flap disc, glass fibre pad conical 40

Article no.: 565515 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: oblique
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    Grit 40
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description oblique
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565515 40
    EAN / GTIN 5902658113215
    Manufacturer number 51999

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

    Application:

    General grinding work with high-power angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart