• The item cannot be ordered due to missing prices.

769F abrasive flap disc, glass fibre pad flat 60

Article no.: 565510 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565510 60
EAN / GTIN 5902658113000
Manufacturer number 51992

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

Application:

General grinding work with high-power angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


769F abrasive flap disc, glass fibre pad flat 60

769F abrasive flap disc, glass fibre pad flat 60

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Shape description flat flat
Grit 60 60
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; Steel INOX
Grinding medium code Ceramic Ceramic

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart