• The item cannot be ordered due to missing prices.

V4 Master flap disc (ZA) glass fibre plate, dished for steel and stainless steels 40

Article no.: 565445 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565445 40
EAN / GTIN 4027497469963
Manufacturer number A27471250401465

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
High coating density for a very long working life and outstanding edge stability. The deep depression permits optimum exploitation of the abrasive fabric (ZA).
ZA: Pure Zirconium Aluminium Oxide on a polyester-cotton mixed fabric. Very aggressive due to the open grit distribution.

Application:

Ideal for edge grinding on high-power machines, for rounding sharp edges, dressing weld seams and removing weld slag residues.

Downloads & documents

Compare with similar products

This article


Recommendations


V4 Master flap disc (ZA) glass fibre plate, dished for steel and stainless steels 40

V4 Master flap disc (ZA) glass fibre plate, dished for steel and stainless steels 40

Bore ⌀ 22.23 22.23 22.23
Shape description dished dished dished
maximum circumferential speed 80 80 80
optimised for material INOX ;Steel INOX ;Steel INOX ;Steel
Disc ⌀ 125 125 125
Grinding medium code ZA ZA ZA
Type of product Abrasive flap disc Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart