• The item cannot be ordered due to missing prices.

Abrasive flap disc long life SIC, conical 40

Article no.: 565381 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: Fibre-reinforced plastics; Aluminium

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 40
Grinding media backing Glass fibre pad
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Fibre-reinforced plastics; Aluminium
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565381 40
EAN / GTIN 4045197887627
Manufacturer number 565381 40

Application Table

Alu Mg
 
Carbide (HM)
 
Ti
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Particularly coarse Silicon Carbide grit, does not clog. Sturdy glass fibre pad for optimum contact pressure.

Application:

Edge and surface grinding of aluminium and fibre-reinforced materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart