• The item cannot be ordered due to missing prices.

Abrasive flap disc long life ZA, conical 60

Article no.: 565286 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 150 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565286 60
EAN / GTIN 4062406159481
Manufacturer number 565286 60

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • High-quality zirconium aluminium oxide (ZA) for high abrasive performance.
  • Glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on angle grinders of all power classes.

long life - very closely spaced flap strips, for maximum tool life.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap disc long life ZA, conical 60

Abrasive flap disc long life ZA, conical 60

Bore ⌀ 22.23 22.23
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Shape description dished flat
optimised for material INOX ;Steel INOX ;Steel
Grinding media Zirconium abrasive (ZA) Zirconium abrasive (ZA)
Grinding medium code ZA ZA
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart