{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565274 60 | |
EAN / GTIN | 4062406162467 | |
Manufacturer number | 565274 60 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive flap disc speed ZA, flat, ⌀ 115 mm, Grit: 60 |
|||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX; Steel |
Disc ⌀ | 115 mm | 115 mm | 115 mm |
Grinding media | Zirconium abrasive (ZA) | Ceramic grit (CER) | Zirconium abrasive (ZA) |
Grinding medium code | ZA | Ceramic | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |