• The item cannot be ordered due to missing prices.

Abrasive flap disc long life CER, conical, ⌀ 115 mm, Grit: 120

Article no.: 565224 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 120
abrasive, cooling coating yes
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565224 120
EAN / GTIN 4062406156091
Manufacturer number 565224 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

  • High-quality self-sharpening ceramic grit (CER) for maximum abrasive power and low contact pressure.
  • Active coating for cool cutting.
  • Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Ergonomic and vibration-damping polyester plastic backing pad (can be reset).
  • Best results on high-power angle grinders.

long life - very closely spaced flap strips, for maximum tool life.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap disc long life CER, conical, ⌀ 115 mm, Grit: 120

Abrasive flap disc long life CER, conical, ⌀ 115 mm, Grit: 120

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm
Shape description dished flat dished flat dished flat
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s 80 m/s 80 m/s
optimised for material INOX INOX INOX; Steel INOX; Steel INOX; Steel INOX; Steel
Disc ⌀ 115 mm 115 mm 115 mm 115 mm 115 mm 115 mm
Grinding medium code Ceramic Ceramic ZA ZA ZA ZA
Type of product Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart