• The item cannot be ordered due to missing prices.

Cutting disc “2 in 1”, Disc ⌀: 115mm

Article no.: 563505 115
New product
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide abrasive grit (A)
Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0,1 %
Shape description straight
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563505 115
EAN / GTIN 4067263118589
Manufacturer number 563505 115

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Universal cutting disc for steel and stainless steel.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60R-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart