HOLEX Pro cutting disc “2 in 1”, Disc ⌀: 100mm

Article no.: 563500 100
Copy
Discount
174.25 INR
Price per 1 Piece
Price valid until 30-Jun-2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  102.46 174.25 INR / 1 Piece
  • from 25 Piece
    INR  85.38 144.89 INR / 1 Piece
870 pieces in stock 870 pieces available in 11-14 working days

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 16
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 100 mm
Disc thickness 1.6 mm
Bore ⌀ 16 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 15,300 min-1
Type of product Cutting disc

Identification & Classification

Article number 563500 100
Copy
EAN / GTIN 4045197438577
Copy
Manufacturer number 563500 100
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Universal cutting disc for steel and stainless steel.
Easy-cutting and stable.
Bore ⌀ 16 mm.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30Q-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart