{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D427 | |
Shape | 1A1 | |
Disc ⌀ | 125 mm | |
Disc thickness | 2 mm | |
Reference body width | 1 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 90 degrees | |
optimised for material | fibre-reinforced plastics | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Cutting disc |
Article number | 563490 125 | |
EAN / GTIN | 4007220806043 | |
Manufacturer number | 4007220806043 |