• The item cannot be ordered due to missing prices.

Cutting disc PSF STEELOX EXTRA THIN 115 mm

Article no.: 563435 115
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A60P-PSF-STEELOX
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 115 mm
    Disc thickness 1 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 3 mm - 5 mm
    recommended approach angle 90 degrees
    optimised for material Steel; HSS
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    maximum speed 13,300 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563435 115
    EAN / GTIN 4007220560266
    Manufacturer number 4007220560266

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    • Grit, bonding, abrasive additives as well as reinforcement of the cutting discs are optimised for maximum cutting performance and working life in their respective applications.
    • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
    • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

    Extra thin cutting disc for very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
    General-purpose PSF-Line cutting discs for cutting off sections, pipes etc.

    Application:

    For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

    Specification:

    A60P-PSF-STEELOX.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart