• The item cannot be ordered due to missing prices.

Carbide cutting disc 76 mm

Article no.: 563423 76

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Shape description: straight
  • Bore ⌀: 10
  • recommended approach angle: Radius
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape description straight
    Disc ⌀ 76 mm
    Disc thickness 1.8 mm
    Bore ⌀ 10 mm
    Reference body width 0.9 mm
    for material thicknesses 3 mm - 5 mm
    recommended approach angle Radius degrees
    optimised for material Wood; Plastic; Plasterboard
    Propulsive equipment Angle grinder; Straight die grinder
    maximum circumferential speed 80 m/s
    maximum speed 20,100 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563423 76
    EAN / GTIN 4059952567549
    Manufacturer number 2608901196

    Application Table

    Plastic, GRP
     
    Wood
     
    Stone
     
    Uni
     

    Description

    Version:

    Thin cutting disc specially for restricted work spaces.
    Steel disc with brazed-on carbide grit on the cutting edge.

    Application:

    For cutting wood, plastic, plasterboard.

    Suitable for:

    Cordless small angle grinder No. 077100.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart