{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
optimised for material | Stone | |
Shape description | straight | |
Disc ⌀ | 76 mm | |
Disc thickness | 1.4 mm | |
Bore ⌀ | 10 mm | |
Reference body width | 1.1 mm | |
recommended approach angle | 90 degrees | |
for material thicknesses | 5.7 mm - 9.5 mm | |
Propulsive equipment | Angle grinder; Straight die grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 20,150 min-1 | |
Type of product | Cutting disc |
Article number | 563422 76 | |
EAN / GTIN | 4059952539874 | |
Manufacturer number | 2608900652 |