• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version THIN, Disc ⌀: 125mm

Article no.: 563277 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding medium code A
Specification A46R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563277 125
EAN / GTIN 4045197967497
Manufacturer number 563277 125

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Thin version for quick and cost-effective cutting, with a long service life.

Specification:

A46R-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, high-performance version THIN, Disc ⌀: 125mm

Cutting disc, high-performance version THIN, Disc ⌀: 125mm

Propulsive equipment Angle grinders Angle grinders
Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
recommended approach angle 90 degrees 90 degrees
Shape description flat flat
for material thicknesses 7.7 mm - 8 mm 7.7 mm - 8 mm
Type of product Cutting disc Cutting disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart