• The item cannot be ordered due to missing prices.

Cutting disc PREMIUM*** 115 mm

Article no.: 563250 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • recommended approach angle: 90
  • optimised for material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30S-BFXA
Shape 42
Shape description depressed centre
Disc ⌀ 115 mm
Disc thickness 2.5 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.5 mm - 12.5 mm
recommended approach angle 90 degrees
optimised for material HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563250 115
EAN / GTIN 9003176370718
Manufacturer number 637071

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

High-performance hard cutting disc with very long service life, specially for sheet steel, steel profiles and tubes.
Unsuitable for stainless steels (Fe, S and Cl content > 0.1 aggregate %).

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30S-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart