• The item cannot be ordered due to missing prices.

Cutting disc PREMIUM***, Disc ⌀: 125mm

Article no.: 563200 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30Q-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 125 mm
Disc thickness 2.5 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.5 mm - 12.5 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563200 125
EAN / GTIN 9003178723390
Manufacturer number 872339

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Aggressive cutting disc (low hardness grade Q) for universal use on stainless steel and steel with long service life and high stability.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30Q-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart