{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60R-BFP | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Disc thickness | 0.8 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 2.4 mm - 4 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Cutting disc |
Article number | 563116 115 | |
EAN / GTIN | 9003172417387 | |
Manufacturer number | 34332800 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Cutting disc PREMIUM*** SUPER THIN, Disc ⌀: 115mm |
||||||||
Propulsive equipment | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders |
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | flat | flat | flat | flat | flat | flat | flat | flat |
for material thicknesses | 2.4 mm - 4 mm | 3 mm - 5 mm | 7.7 mm - 8 mm | 3 mm - 5 mm | 7.7 mm - 8 mm | 3 mm - 5 mm | 3 mm - 5 mm | 3 mm - 5 mm |
optimised for material | Steel | Steel | Steel | HSS | Steel | Steel | Steel | Steel; HSS |
Disc thickness | 0.8 mm | 1 mm | 1.6 mm | 1 mm | 1.6 mm | 1 mm | 1 mm | 1 mm |
Type of product | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc |