• The item cannot be ordered due to missing prices.

Small cutting disc PREMIUM*** EXTRA THIN, Disc ⌀: 63mm

Article no.: 563050 63

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 10
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60R-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 63 mm
Disc thickness 1 mm
Bore ⌀ 10 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders; Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 24,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563050 63
EAN / GTIN 9003172992693
Manufacturer number 299269

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Extremely thin small cutting disc for use with pneumatic or electric straight grinders, ideal for use in confined work spaces. For use with mandrel No. 563070.
Easy cutting version for quick low-burr cutting.

Specification:

A60R-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart