• The item cannot be ordered due to missing prices.

Rough grinding disc Cubitron™ 3 CUT AND GRIND 125X4 mm

Article no.: 560446 125X4

Select article variation and quantity

Disc ⌀ × disc width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30; Radius

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    Specification A36R-BF
    Iron, sulphur and chlorine constituents < 0,1 %
    Shape description straight
    Disc thickness 4.2 mm
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 12.6 mm - 21 mm
    recommended approach angle 20-30 degrees; Radius degrees
    optimised for material Stainless steel; Stone
    Propulsive equipment Angle grinder
    maximum circumferential speed 80 m/s
    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 560446 125X4
    EAN / GTIN 4064035079086

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Rough grinding disc with innovative Cubitron™ 3 precision ceramic grit for stainless steel and steel. Very high metal removal rate and maximum tool life. Low contact pressure for non-tiring working.
    Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 5% higher cutting speed and quieter grinding characteristics.

    Application:

    Can be used both as a grinding disc and as a cutting disc, making it ideal for cutting, grinding and gouging. Suitable for use on stainless steel and steel.

    Specification:

    A36R-BF

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart