• The item cannot be ordered due to missing prices.

Rough grinding disc SG-INOX 115X7 mm

Article no.: 560420 115X7

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30N-SG-INOX
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560420 115X7
EAN / GTIN 4007220470244
Manufacturer number 4007220470244

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Soft rough grinding disc (hardness N) of the SG for INOX high performance range with very high metal removal rate and long service life.
Specification: A30N-SG-INOX.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc SG-INOX 115X7 mm

Rough grinding disc SG-INOX 115X7 mm

Bore ⌀ 22.23 22.23 22.23
Iron, sulphur and chlorine constituents < 0.1 < 0.1 < 0.1
recommended approach angle 20-30 20-30 20-30
maximum circumferential speed 80 80 80
optimised for material INOX INOX ;Steel INOX ;Steel
Disc thickness 7 7 7
Grinding medium code A A A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart