{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK system | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Specification | A30R-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560011 125X7 | |
EAN / GTIN | 4062406151492 | |
Manufacturer number | 560011 125X7 |
This article |
Recommendations |
|
---|---|---|
X-LOCK rough grinding disc Universal 125X7 mm |
||
Bore ⌀ | 22.23 | 22.23 |
recommended approach angle | 20-30 | 20-30 |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 125 | 125 |
Disc thickness | 7 | 7 |
Grinding medium code | A | A |