• The item cannot be ordered due to missing prices.

Silicon bench stone coarse / fine 125X40 mm

Article no.: 559200 125X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grit designation coarse / fine
Width 40 mm
Length 125 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 559200 125X40
EAN / GTIN 9003170063173
Manufacturer number 6317

Description

Description:

You can use the TYROLIT combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

Specification: CKOMBI
Measure: BxCxL
Dimensions: 40x20x125
Grinding medium: Silicon carbide
Grit: 120
Shape: Rectangular

Advantage:

Individual application
Top results
Wide range

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart