• The item cannot be ordered due to missing prices.

Bench stone for steel, special carborundum medium / very fine 125X50 mm

Article no.: 558855 125X50

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 180; 500
Grit designation medium / very fine
Width 50 mm
Height 20 mm
Length 125 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558855 125X50
EAN / GTIN 9003172581248

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Special Aluminium Oxide 180 grit (medium) with long working life. Other side precision abrasive, 500 grit (very fine), very free cutting, high surface quality.

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart