{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Arkansas quartzite | |
Grit | 8000 | |
Grit designation | Polishing | |
Width | 40 mm | |
Height | 12 mm | |
Length | 100 mm | |
Packaging | Wooden case | |
Type of product | Bench stone |
Article number | 558830 100X40 | |
EAN / GTIN | 4037073000596 |