{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grit | 280 / 320; 100 | |
Grit designation | coarse / fine | |
Width | 50 mm | |
Height | 25 mm | |
Length | 200 mm | |
Type of product | Bench stone |
Article number | 558815 200X50 | |
EAN / GTIN | 4260496535233 |