{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 180 | |
Grit designation | medium | |
Shape | round | |
Width | 10 mm | |
Length | 100 mm | |
Colour | green | |
Type of product | Hone |
Article number | 558635 100X10M | |
EAN / GTIN | 4260496530740 | |
Manufacturer | Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de |