• The item cannot be ordered due to missing prices.

Hone − silicon carbide (green) 200X20G

Article no.: 558625 200X20G

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding medium code SiC
Grit 100
Grit designation coarse
Shape square
Width 20 mm
Length 200 mm
Colour green
Type of product Hone

Identification numbers & Classifications

Article number 558625 200X20G
EAN / GTIN 4260496530955

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart