{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 180 | |
Grit designation | medium | |
Shape | round | |
Width | 8 mm | |
Length | 100 mm | |
Colour | pink | |
Type of product | Hone |
Article number | 558535 100X8M | |
EAN / GTIN | 9003172581361 | |
Manufacturer number | 258136 |