{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 320 | |
Grit designation | fine | |
Shape | square | |
Width | 16 mm | |
Length | 150 mm | |
Colour | orange | |
Type of product | Hone |
Article number | 558525 150X16F | |
EAN / GTIN | 9003172581354 | |
Manufacturer number | 258135 |