• The item cannot be ordered due to missing prices.

Fleece linishing belt (A) SC-BS 100

Article no.: 558495 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SC-BS
    Grinding medium code A
    Grit equivalent 100
    Grit designation coarse
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 20 mm
    Linishing belt length 520 mm
    Manufacturer's designation SC-BS
    Version A coarse
    Colour brown
    Type of product Fleece linishing belt

    Identification numbers & Classifications

    Article number 558495 100
    EAN / GTIN 2050001694171

    Application Table

    Alu Mg
     
    15
    Steel < 900 N/mm²
     
    10
    Steel < 1400 N/mm²
     
    10
    Steel < 55 HRC
     
    10
    Steel < 60 HRC
     
    10
    Steel < 67 HRC
     
    10
    INOX
     
    10
    Ti
     
    10
    GG(G)
     
    10
    CuZn
     
    10
    Plastic, GRP
     
    10
    Wood
     
    10
    Paint
     
    10
    Uni
     
    10
    dry
     

    Description

    Version:

    Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
    Flexible fleece belt for use on hand-held machines.

    Application:

    For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Fleece linishing belt (A) SC-BS 100

    Fleece linishing belt (A) SC-BS 100

    Iron, sulphur and chlorine constituents < 0.1 < 0.1
    Colour brown brown
    Grit designation coarse coarse
    Grit equivalent 100 100
    Linishing belt width 20 20
    Linishing belt length 520 520
    Grinding medium code A A

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart