• The item cannot be ordered due to missing prices.

Fleece linishing belt (A) DF-BL 100

Article no.: 558478 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DF-BL
    Grinding medium code A
    Grit equivalent 100
    Grit designation coarse
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 13 mm
    Linishing belt length 610 mm
    Version A coarse
    Colour brown
    Type of product Fleece linishing belt

    Identification numbers & Classifications

    Article number 558478 100
    EAN / GTIN 4046719327607
    Manufacturer number 7000067932

    Application Table

    Alu Mg
     
    20
    Steel < 900 N/mm²
     
    20
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    20
    Steel < 60 HRC
     
    20
    Steel < 67 HRC
     
    20
    INOX
     
    20
    Ti
     
    20
    GG(G)
     
    20
    CuZn
     
    20
    Plastic, GRP
     
    20
    Wood
     
    20
    Paint
     
    20
    Uni
     
    20
    dry
     

    Description

    Version:

    Tear-resistant and flexible fleece linishing belt with high edge stability.

    Application:

    For deburring, matting and finishing. The low-stretch fabric backing is particularly suitable for heavier loadings on pneumatic grinding machines.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Fleece linishing belt (A) DF-BL 100

    Fleece linishing belt (A) DF-BL 100

    Version A coarse A coarse
    Iron, sulphur and chlorine constituents < 0.1 < 0.1
    Grit equivalent 100 100
    Linishing belt width 13 13
    Linishing belt length 610 610
    Grinding medium code A A
    Type of product Fleece linishing belt Fleece linishing belt

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart