Fleece linishing belt (A) DF-BL, 13×457 mm, Grit equivalent: 100

Article no.: 558477 100
Price per 1 Piece (INR 1044.40 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  477.29 / Piece
    (INR 1044.40 / 1 Metre)
  • from 25 Piece
    INR  397.74 / Piece
    (INR 870.33 / 1 Metre)
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DF-BL
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 13 mm
Linishing belt length 457 mm
Version A coarse
Colour brown
Type of product Fleece linishing belt

Identification & Classification

Article number 558477 100
EAN / GTIN 40446719327607
Manufacturer number 7100218947
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
20
Steel < 900 N/mm²
 
20
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
20
Steel < 60 HRC
 
20
Steel < 67 HRC
 
20
INOX
 
20
Ti
 
20
GG(G)
 
20
CuZn
 
20
Plastic, GRP
 
20
Wood
 
20
Paint
 
20
Uni
 
20
dry
 

Description

Version:

Tear-resistant and flexible fleece linishing belt with high edge stability.

Application:

For deburring, matting and finishing. The low-stretch fabric backing is particularly suitable for heavier loadings on pneumatic grinding machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart