{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 237AA | |
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 40 mm | |
Linishing belt length | 815 mm | |
Manufacturer's designation | 237AA Trizact™ | |
3M grit designation | A160 | |
Type of product | Linishing belt |
Article number | 558465 120 | |
EAN / GTIN | 2050001694089 |