{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | XK870T | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 10 mm | |
Linishing belt length | 330 mm | |
Type of product | Linishing belt |
Article number | 558407 120 | |
EAN / GTIN | 4018875978184 | |
Manufacturer number | 797818 |