{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | XK870T | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 13 mm | |
Linishing belt length | 305 mm | |
Type of product | Linishing belt |
Article number | 558404 60 | |
EAN / GTIN | 4018875088517 | |
Manufacturer number | 708851 |