• The item cannot be ordered due to missing prices.

Linishing belt ceramic grit XK870T 120

Article no.: 558402 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series XK870T
    Grinding media Ceramic grit
    Grinding medium code Ceramic
    Grit 120
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 13 mm
    Linishing belt length 610 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558402 120
    EAN / GTIN 4018875523704
    Manufacturer number 752370

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    CuZn
     
    35
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    XK870 linishing belt with self-sharpening ceramic grit (CER) for very high performance and long service life. The active abrasive layer (TOP Size) ensures cool abrasion and increases the material removal rate.
    T-fabric (robust-flexible) for use on hand-held machines.

    Application:

    For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart