• The item cannot be ordered due to missing prices.

Grinding grease bar Unipol® ALU

Article no.: 558190 ALU

Select article variation and quantity

Suitable for materials Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Suitable for materials Aluminium
    Weight 600 g
    Type of product Grinding compound

    Identification numbers & Classifications

    Article number 558190 ALU
    EAN / GTIN 2050001911629
    Manufacturer number L759001023

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     

    Description

    Version:

    Solid grinding grease in homogeneous bar form. Prevents smearing of the linishing belt when grinding aluminium and reduces the temperature of the grinding process for all materials.

    Application:

    For application to the linishing belt.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart