• The item cannot be ordered due to missing prices.

Aluminium Oxide (A) linishing belt KK841F 60

Article no.: 558172 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KK841F
    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 60
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 100 mm
    Linishing belt length 3,500 mm
    Manufacturer's designation KK841F
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558172 60
    EAN / GTIN 4018875020708
    Manufacturer number 702070

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    CuZn
     
    35
    dry
     

    Description

    Version:

    Highly flexible linishing belt with Aluminium Oxide (A). Moulds ideally to the workpiece contours. The active grinding layer (TOP size) ensures cool grinding and which serves as a separation layer for materials which tend to smearing.

    Application:

    Ideally suited to contour grinding or profile grinding with concave or convex contact rollers. Particularly suitable for chromium-nickel steel, high-alloy steel, nickel based alloys, brass and bronze and also titanium and aluminium. Machining of fittings, fittings, turbine blades, very delicate parts, implants and surgical instruments. For use in manual or robot grinding on popular narrow linishing machines from IMM, Löser, Greif, Rema etc.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart