• The item cannot be ordered due to missing prices.

Aluminium Oxide (A) linishing belt KK711X, 120×1500 mm, Grit: 40

Article no.: 558050 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK711X
Grinding medium code A
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 120 mm
Linishing belt length 1,500 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558050 40
EAN / GTIN 4018875382912
Manufacturer number 738291

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Plastic, GRP
 
10
Wood
 
23
dry
 

Description

Version:

Universal linishing belt with Aluminium Oxide(A). The grinding medium underlay is optimally designed to the grit and type of linishing belt.
Robust X-fabric for high material removal rate on stationary grinding machines.

Application:

For universal use on all popular materials: steel, non-ferrous metals, cast iron, aluminium alloys, wood.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart