• The item cannot be ordered due to missing prices.

Aluminium Oxide (A) linishing belt KK711T 120

Article no.: 558012 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KK711T
    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 120
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 20 mm
    Linishing belt length 520 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558012 120
    EAN / GTIN 4018875057186
    Manufacturer number 738260

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    CuZn
     
    35
    Plastic, GRP
     
    10
    Wood
     
    23
    dry
     

    Description

    Version:

    Universal linishing belt with Aluminium Oxide(A). The grinding medium underlay is optimally designed to the grit and type of linishing belt.
    40 grit - X-fabric (robust). 60 to 180 grit - T-fabric (robust-flexible) with special flexibility. Ideal for use on hand-held grinding machines.

    Application:

    For universal use on all popular materials: steel, non-ferrous metals, cast iron, aluminium alloys, wood.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart