{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK711T | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 13 mm | |
Linishing belt length | 610 mm | |
Type of product | Linishing belt |
Article number | 558010 40 | |
EAN / GTIN | 4018875025918 | |
Manufacturer number | 738230 |