• The item cannot be ordered due to missing prices.

Flexible abrasive belt holder, suitable for linishing belt width: 25mm

Article no.: 557900 25

Select article variation and quantity

suitable for linishing belt width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for linishing belt width 25 mm
Type of product Abrasive band holder

Identification numbers & Classifications

Article number 557900 25
EAN / GTIN 4062406206963
Manufacturer number 557900 25

Description

Version:

Made of flexible plastic material with wedge-shaped abrasive belt support. Quick, safe tensioning of the abrasive belt by retaining clamps with clamping screw. Overall length 280 mm, abrasive surface length 120 mm.

Application:

Uses abrasive cloth strips of length 280 mm (by the sheet or economy rolls). Particularly useful where access is difficult. Many applications, ideal supplement to files also in difficult applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart