{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | coarse | |
Economy roll width | 100 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557840 80 | |
EAN / GTIN | 4018875205723 | |
Manufacturer number | 720572 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, brown KK 114 F, 100 mm × 50 m, Grit: 80 |
||
Grit designation | coarse | coarse |
Grit | 80 | 80 |
Grinding media | Standard aluminium oxide (A) | Aluminium oxide |
Grinding medium code | A | A |
Economy roll width | 100 mm | 115 mm |
Economy roll length | 50 m | 50 m |
Type of product | Abrasive cloth | Abrasive cloth |