{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 100 | |
Grit designation | medium | |
Economy roll width | 50 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557750 100 | |
EAN / GTIN | 4018875266731 | |
Manufacturer number | 726673 |