{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | coarse | |
Economy roll width | 40 mm | |
Economy roll length | 25 m | |
Type of product | Abrasive cloth |
Article number | 557730 60 | |
EAN / GTIN | 4018875141915 | |
Manufacturer number | 714191 | |
Manufacturer | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |