• The item cannot be ordered due to missing prices.

Universal abrasive cleaner F

Article no.: 557660 F

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation fine
Length 80 mm
Width 50 mm
Height 20 mm
Type of product Sanding block

Identification numbers & Classifications

Article number 557660 F
EAN / GTIN 4045197241771
Manufacturer number 557660 F

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
wet maximum
 
dry
 

Description

Version:

Flexible hand abrasive block with flexibly bonded abrasive grit (long service life, fully usable). Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant.
Economy version with aluminium oxide (A).

Application:

Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials.

Note:

Water, oil, compounds or similar agents increase the effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart